BAND-IT G40269 Band Clamp Tool, 1.25 inch Max. Strapping Width, 12 inch Tool Width

Item: DH8PKN
Model: G40269
Cross Ref: 2LPC1
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,424.35
5% off
$1,353.13/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Band Clamp Tool
Compatible Band Material Stainless Steel
For Use With GRC432, GRC442
Head Rotation
Includes Built-In Cutter
Includes Band Cutter Yes
Max. Strapping Width 1 1/4"
Min. Strapping Width 3/4"
Strap Gauge Range 3/4" to 1 1/4"
Strap Width 3/4" to 1 1/4"
Tool Type Tensioner, Cutter Tool
Type Banding Tool
Type Of Tool Band Clamp Tool

Shipping Information

Weight (kg) 4.8600
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies