-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Work Platform |
---|---|
Base Depth | 60" |
Base Length | 60" |
Base Width | 38" |
Bottom Width | 38" |
Climbing Angle | 59 Degrees |
Color | Gray |
Finish | Painted |
Handrail Height | 42" |
Load Capacity | 800 lb. |
Material | Steel |
Number of Guard Rails | 3 |
Number of Legs | 2 |
---|---|
Number of Steps | 3 |
Overall Height | 30" |
Platform Depth | 48" |
Platform Height | 30" |
Platform Length | 48" |
Platform Style | Single Access |
Platform Width | 36" |
Step Depth | 7" |
Step Width | 36" |
Tread | Serrated |
Height (cm) | 72.39 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 96.52 |
HS Code | 7326908560 |
---|---|
Country Of Origin | US |
Weight (kg) | 46.72 |
Please note that the item you have bought is a 115V.