Sign In

BALLYMORE MSL-10 Scissor Lift Push-Around 500 lb Cap.

In Stock
Item: AH2GKJ
Model: MSL-10
Cross Ref: 26X078

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12,429.64 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Scissor Lift
Batteries Included Yes
Caster Dia. 6"
Casters (2) Swivel, (2) Rigid
Closed Height 5 ft. 10"
Drive Push-Around
Handrail Height 42"
Load Capacity 500 lb.
Max. Work Height (In.) 16 ft.
Overall Length 51"
Overall Width 31"
Platform Depth 46"
Platform Height 9' 10"
Platform Width 24"
Power Source Battery
Stowed Height 70"

Product Details

    • Outrigger Footprint L : No outriggers
    • Outrigger Footprint W : No outriggers
    • Platform Extension : 118"
    • Ground Clearance : 6"
    • Gross Vehicle Weight : 787 lb.

Shipping Information

Height (cm) 127
Length (cm) 121.92
Width (cm) 106.68
Country Of Origin CN
Weight (kg) 379.6632

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree