-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Brake Motor |
---|---|
Amps | 6-5.8/2.9 |
Base | N |
Break-down Torque | 23.9 LB-FT |
Class | STOCK |
Enclosure | TEFC |
Frame | 145TC |
Full Load Torque | 5.95 LB-FT |
HP | 2 |
Hz | 60 |
Insulation | F |
Lead | 9#18 |
Mounting | F3 |
---|---|
No-load Current | 1.82 Amps |
Number of Poles | 04 |
Output | 2 |
Phase | 3 |
Power Factor | 73 |
Revision | E |
RPM | 1755 |
Temp. Rise | 74 deg C |
Type | 3530M |
Voltage | 208-230/460 |
Country Of Origin | US |
---|
Weight (kg) | 27.9 |
---|
Please note that the item you have bought is a 115V.