-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Close-Coupled Pump Motor |
---|---|
Amps | 28/14 |
Base | RG |
Break-down Torque | 10.5 LB-FT |
Class | B |
Enclosure | Open |
Frame | 182JP |
Full Load Torque | 4.6 LB-FT |
HP | 3 |
Hz | 60 |
Insulation | B |
Lead | 4#14 A PH,2#16 B PH |
Mounting | F1 |
---|---|
No-load Current | 5.35 Amps |
Number of Poles | 02 |
Output | 3 |
Phase | 1 |
Power Factor | 88 |
Revision | Z |
RPM | 3450 |
Temp. Rise | 74 deg C |
Type | 3628L |
Voltage | 115/230 |
Country Of Origin | US |
---|
Weight (kg) | 34.2 |
---|
Please note that the item you have bought is a 115V.