-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Farm Duty Motor |
---|---|
Efficiency | 92.40 % |
Enclosure Type | TEFC |
Frame Material | Cast Iron |
Frame Size | 254T |
Full Load Amps | 36.2/18.1 |
HP | 15 hp |
Insulation Class | F |
Mounting Type | Foot Mount |
---|---|
Overall Length | 23.66" |
Phase | 3 ph |
Rating | 60 Hz |
Service Factor | 1.15 |
Shaft Dia. | 1.625" |
Voltage | 230/460 V |
Weight | 270 lb |
Country Of Origin | US |
---|
Weight (kg) | 121.5 |
---|
Please note that the item you have bought is a 115V.