Sign In

BALDOR MOTOR EM3157T-5G Three Phase Motor, 575V, 1800 RPM, 60 Hz, 2 hp, ODP, 145T Frame

In Stock
Item: AJ6TVE
Model: EM3157T-5G

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,657.29 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item HVAC Motor
Ambient (C) 40 deg C
Amps 2.3 A
Base Type Rigid
Break-down Torque 22.5 LB-FT
Duty Rating CONT
Frame 145T
Frame Material Steel
Frequency 60.00 Hz
Full Load Amps 2.3 A
Full Load Torque 0 LB-FT
Grease Type POLYREX EM (-20F +300F)
Insulation Class H
Motor Type 3524M
Number of Poles 4
Output 2.000 hp
Overall Length 11.62"
Phase 3
Power Factor 75
Service Factor 1.15
Speed 1,750 rpm
Speed Type Single Speed
Start Type Direct on line
Synchronous Speed 1,800 rpm
Voltage 575 V

Product Details

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 86.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 12.2 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.875 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 18.1 A
    • Temp. Rise @ Rated Load: 37 deg C
    • Temp. Rise @ S.F. Load: 45 deg C

Shipping Information

Country Of Origin US
Weight (kg) 19.35

Certifications

certificatecertificatecertificate

Explore Products

Please note that the item you have bought is a 115V.

Agree