Sign In

BALDOR MOTOR EM2276T-BG Three Phase Motor, 230/460V, 1200 RPM, 60 Hz, 7.5 hp, TEFC, 254T Frame

In Stock
Item: AJ6THJ
Model: EM2276T-BG

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7,767.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item HVAC Motor
Ambient (C) 40 deg C
Amps 23.0 A @ 208 V 22.0 A @ 230 V 11.0 A @ 460 V
Base Type Rigid
Break-down Torque 113 LB-FT
Duty Rating CONT
Frame 254T
Frame Material Iron
Frequency 60.00 Hz
Full Load Amps 11.0 A
Full Load Torque 0 LB-FT
Grease Type POLYREX EM (-20F +300F)
Insulation Class H
Motor Type 0954M
Number of Poles 6
Output 7.500 hp
Overall Length 23.3"
Phase 3
Power Factor 70
Service Factor 1.15
Speed 1,180 rpm
Speed Type Single Speed
Start Type Direct on line
Synchronous Speed 1,200 rpm
Voltage 460 V 230 V

Product Details

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 91.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: J
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 12 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 41.3 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger
    • Starting Current: 74.8 A
    • Temp. Rise @ Rated Load: 36 deg C
    • Temp. Rise @ S.F. Load: 42 deg C

Shipping Information

Country Of Origin US
Weight (kg) 139.5

Certifications

certificatecertificatecertificate

Explore Products

Please note that the item you have bought is a 115V.

Agree