-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Close-Coupled Pump Motor |
---|---|
Amps | 36-35/17.5 |
Base | RG |
Break-down Torque | 73.3 LB-FT |
Class | STOCK |
Enclosure | OPSB |
Frame | 215JP |
Full Load Torque | 22.7 LB-FT |
HP | 15 |
Hz | 60 |
Insulation | F |
Lead | 9#12 |
Mounting | F1 |
---|---|
No-load Current | 7.62 Amps |
Number of Poles | 02 |
Output | 15 |
Phase | 3 |
Power Factor | 89 |
Revision | C |
RPM | 3475 |
Temp. Rise | 65 deg C |
Type | 3734M |
Voltage | 208-230/460 |
Country Of Origin | US |
---|
Weight (kg) | 60.3 |
---|
Please note that the item you have bought is a 115V.