-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Severe Duty Motor |
---|---|
Amps | 17.8 |
Base | RG |
Break-down Torque | 111 LB-FT |
Class | F |
Enclosure | TEFC |
Frame | 256T |
Full Load Torque | 29.7 LB-FT |
Grease Type | POLYREX EM |
HP | 20 |
Hz | 60 |
Insulation | F |
KVAR | 2.0 |
Lead | 3#12 |
---|---|
Mounting | F1 |
No-load Current | 4.7 Amps |
Number of Poles | 02 |
Output | 20 HP |
Phase | 3 |
Power Factor | 91 |
Revision | F |
RPM | 3510 |
Temp. Code | T3 |
Temp. Rise | 77 Deg C |
Type | 0942M |
Voltage | 575 |
Country Of Origin | US |
---|
Weight (kg) | 145.8 |
---|
Please note that the item you have bought is a 115V.