-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | DC Motor |
---|---|
Ambient (C) | 040 |
Armature Current | 74.00 |
Armature Voltage | 240 |
Brushes | 419904-51AC |
Class | STOCK |
Duty | CONT |
Enclosure | DPG |
---|---|
HP | 20 |
Insulation Class | F |
Mounting Position | F1 |
Output | 20 HP |
RPM | 1750/2300 |
Service Factor | 1.0 |
Country Of Origin | US |
---|
Weight (kg) | 181.35 |
---|
Please note that the item you have bought is a 115V.