-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Plate |
---|---|
Capacity | 4100 lbs. |
Material | Aluminum |
Plate Size | 3/8" |
---|---|
Size | 48" x 30" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.