Sign In

B&K PRECISION 1672 Triple Output Dc Supply 0-32 V Dc 5 V Dc

In Stock
Item: AC2PFW
Model: 1672
Cross Ref: 2LUW8

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$730.30 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Triple Output DC Supply
Input 110/220 V AC, 50/60 Hz
Line Regulation Less Than0.01% + 5 mV
Load Regulation Less Than0.2% + 10 mV
Meter Type 4 (3-Digit) LED

Product Details

    • Current Output (1) (0 to 3ADC)
    • Current Output (2) (0 to 3ADC)
    • Current Output (3) (3ADC)
    • Voltage Output (1) (0 to 32VDC)
    • Voltage Output (2) (0 to 32VDC)
    • Voltage Output (3) (5VDC)

Shipping Information

Height (cm) 25.91
Length (cm) 38.35
Width (cm) 30.73
HS Code 8504409580
Country Of Origin TW
Weight (kg) 8.4735

Explore Products

Please note that the item you have bought is a 115V.

Agree