-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Lift |
---|---|
Base Length | 48" |
Base Width | 36" |
Degree | 30 |
Load Capacity | 3000 lbs. |
Lowered Height | 15.75" |
Max. Platform Length | 48" |
Max. Platform Width | 48" |
---|---|
Min. Platform Length | 48" |
Min. Platform Width | 36" |
Number of Cylinders | 2 |
Operating Pressure | 80 psi |
Raised Height | 39.75" |
Travel Length | 24" |
Country Of Origin | US |
---|
Weight (kg) | 499.5 |
---|
Please note that the item you have bought is a 115V.