-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Auto Dolly, Set of 4 |
---|---|
Lifting Capacity | 6000 lb. |
Material | Steel |
Size | 16W x 16L x 4"H |
---|---|
Type | Standard-Duty |
Used For | Moving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces |
Height (cm) | 15.24 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 40.64 |
HS Code | 8716805010 |
---|---|
Country Of Origin | US |
Weight (kg) | 37.19 |
Please note that the item you have bought is a 115V.