-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Motor Armature |
---|
Voltage | 230V |
---|
Country Of Origin | US |
---|
Weight (kg) | 1 |
---|
Please note that the item you have bought is a 115V.