Sign In

AURALEX 1" OFFSET I-CLIP4-PACK Impaling Clip 3 Inch Width Pk4

In Stock
Item: AF6HEV
Model: 1" OFFSET I-CLIP4-PACK
Cross Ref: 19MP48

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.79 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Impaling Clip
Coverage 4 x 4 ft. Panel
Height 1"
Length 6"
Material Galvanized Steel
Width 3"

Product Details

    • Characteristics: Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 15.24
HS Code 7318155000
Weight (kg) 1.81

Explore Products

Please note that the item you have bought is a 115V.

Agree