-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tubing |
---|---|
Burst Pressure | 540 PSI |
Color | Yellow |
Hardness | Shore A 98 |
Inside Dia. | 5/32" |
Length | 100ft. |
Material | Polyurethane |
Max. Pressure | 180 psi |
---|---|
Outside Dia. | 1/4" |
Tolerance | +0.004 To -0.004" |
Type | Standard |
Vacuum Rating | 28 Inches Hg |
Wall Thickness | 3/64" |
Height (cm) | 9.91 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 24.13 |
HS Code | 3917320050 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.64 |
Please note that the item you have bought is a 115V.