-
Change Country
-
English
- Sign in
- Source Now
Item | ISO D Die Spring |
---|---|
Color | Olive Green |
End Type | Closed & Ground |
Finish | Powder Coated |
For Hole Size | 1.25" |
For Rod Size | 5/8" |
Material | Chrome Silicone Alloy Steel |
---|---|
Outside Dia. | 1.25" |
Overall Length | 6" |
Spring Rate | 60.5 lb./in. |
Type | Ultra Light Duty |
Height (cm) | 15.7 |
---|---|
Length (cm) | 3.68 |
Width (cm) | 3.68 |
---|---|
Weight (kg) | 0.1588 |