-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Spring |
---|---|
Color | Silver |
Compressed Length | 0.24" |
Deflection @ Load | 0.19" |
End Type | Plain |
Finish | Oil |
For Hole Size | 1/4" |
For Rod Size | 3/32" |
Load (Lbs.) | 0.05 |
---|---|
Material | Standard Steel |
Outside Dia. | 3/16" |
Overall Length | 15/16" |
Spring Rate | 0.29 lb./in. |
Type | Medium Duty |
Wire Dia. | 0.012" |
Wire Type | Round |
Height (cm) | 1.02 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 2.54 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0045 |
UPC | 463295125252 |
Please note that the item you have bought is a 115V.