-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Spring |
---|---|
Color | Silver |
Compressed Length | 1.09" |
Deflection @ Load | 0.61" |
End Type | Squared and Ground |
Finish | Oil |
For Hole Size | 1-1/64" |
For Rod Size | 35/64" |
Load (Lbs.) | 12.55 |
---|---|
Material | Standard Steel |
Outside Dia. | 7/8" |
Overall Length | 3 1/16" |
Spring Rate | 20.50 lb./in. |
Type | Medium Duty |
Wire Dia. | 0.091" |
Wire Type | Round |
Height (cm) | 3.56 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.1575 |
UPC | 818256439969 |
Please note that the item you have bought is a 115V.