-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbon Pile Load Tester |
---|---|
Accuracy | 50 Cold Cranking Amps |
Construction | Steel |
Depth | 11" |
Display | Analog |
Height | 7" |
Load Ranges | 50 to 500 |
---|---|
Resolution | Low |
Type | Analog |
Voltage Range | 0 to 16 |
Width | 12.5" |
Works With | 6V and 12V Batteries |
Height (cm) | 17.78 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 31.75 |
HS Code | 9030330040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 4.41 |
Please note that the item you have bought is a 115V.