-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Skatewheel |
---|---|
Bearings | Ball Bearing |
Finish | Galvanized |
Load Capacity | 100 lb. |
Material | Steel |
---|---|
Wheel Bore | 1/4" |
Wheel Diameter | 1 15/16" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 15.24 |
HS Code | 8431390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 6.49 |
Please note that the item you have bought is a 115V.