Sign In

ASHLAND CONVEYOR DT24S25T43 Tripod Gravity 24 In

In Stock
Item: AD2CRT
Model: DT24S25T43
Cross Ref: 3MY71

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$140.93 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Conveyor Tripod Stand
Capacity 400 lb.
Construction Jig Welded Steel
Height Adjustment 25 to 43 In.

Product Details

    • T-Bar Width (In.) (21-1/2)

Shipping Information

Height (cm) 63.5
Length (cm) 73.66
Width (cm) 55.88
HS Code 8431390010
Country Of Origin US
Weight (kg) 4.54

Explore Products

Please note that the item you have bought is a 115V.

Agree