-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer Table |
---|---|
Ball Material | Carbon Steel |
Between Frame (In.) | 13 |
Frames | 3-1/2 x 1-3/8, 11 Gauge Steel, Epoxy Powder Painted |
Height | 3-13/16 |
---|---|
Length | 24" |
Type | Ball Transfer Table |
Working Load Limit | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Height (cm) | 20.32 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 60.96 |
HS Code | 8428200010 |
---|---|
Country Of Origin | US |
Weight (kg) | 32.66 |
Please note that the item you have bought is a 115V.