-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conveyor Drop-in Plate |
---|---|
Ball Material | Carbon Steel |
Between Frame (In.) | 13 |
Frames | 12 Gauge Galvanized Steel |
Length | 6" |
---|---|
Type | Ball Transfer Insert |
Working Load Limit | 75 |
Height (cm) | 15.24 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 15.24 |
HS Code | 8428200010 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.63 |
Please note that the item you have bought is a 115V.