-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer |
---|---|
Ball Dia. | 1 In. |
Ball Material | Nylon |
Diameter | 1 3/4" |
Dimension A | 1-3/8" |
Dimension B | 1-3/4" |
Height | 1.375" |
Housing Material | Stainless Steel |
---|---|
Length | 1.75" |
Mounting Style | 5/16-18 x 11/16" |
Type | Stud |
Width | 1.75" |
Working Load Limit | 35 lb. |
Height (cm) | 15.24 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 8482105012 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.22 |
Please note that the item you have bought is a 115V.