-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer |
---|---|
Ball Dia. | 1-1/2 In. |
Ball Material | Stainless Steel |
Diameter | 3 1/4" |
Dimension A | 2-5/16" |
Dimension B | 3-1/4" |
Height | 2 5/16" |
---|---|
Housing Material | Zinc Plated Steel |
Mounting Style | 3/8-16 x 1" |
Type | Stud |
Working Load Limit | 250 lb. |
Height (cm) | 5.08 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 15.24 |
HS Code | 8431390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.