-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer |
---|---|
Ball Dia. | 1 |
Ball Material | Carbon Steel |
Diameter | 2.437 |
Height | 1.5 |
Housing Material | Black Oxide Steel |
---|---|
Mounting Style | 3/8" x 16" and 5/32" |
Type | Flange/Threaded Stud |
Working Load Limit | 150 |
Height (cm) | 28.58 |
---|---|
Length (cm) | 20.96 |
Width (cm) | 0.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4536 |
Please note that the item you have bought is a 115V.