-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer |
---|---|
Ball Dia. | 1 In. |
Ball Material | Carbon Steel |
Dimension A | 1-3/16" |
Dimension B | 2-3/16" |
Height | 1.187" |
Housing Material | Zinc Plated Steel |
---|---|
Length | 2.75" |
Mounting Style | 7/32" |
Type | Flange |
Width | 2" |
Working Load Limit | 75 lb. |
Height (cm) | 5.08 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 27.94 |
HS Code | 8431390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.