-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer |
---|---|
Ball Dia. | 1-3/16 In. |
Ball Material | Stainless Steel |
Diameter | 2" |
Dimension A | 1-7/16" |
Dimension B | 1-3/4" |
Dimension C | 17/32" |
Height | 1.437" |
---|---|
Housing Material | Zinc Plated Steel |
Length | 2" |
Mounting Style | Drop In |
Type | Drop-In |
Width | 2" |
Working Load Limit | 500 Lbs. |
Height (cm) | 5.08 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 27.94 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.