-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Transfer |
---|---|
Ball Dia. | 1 In. |
Ball Material | Zinc Plated Steel |
Dimension A | 1-1/16" |
Dimension B | 1-7/32" |
Dimension C | 1-9/16" |
Dimension D | 3/16" |
Frames | 31/32 |
Height | 1 1/16" |
---|---|
Housing Material | Black Oxide Steel |
Length | 2.25" |
Mounting Style | 5/32" |
Type | Countersunk Flange |
Width | 2.25" |
Working Load Limit | 150 lb. |
Height (cm) | 5.08 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 15.24 |
HS Code | 8431390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.19 |
Please note that the item you have bought is a 115V.