-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Skate Wheel Conveyor |
---|---|
Bearings | Ball |
Center to Center Roller Spacing | 3" |
Frame Material | 1/8" Aluminum |
Frame Width | 22" |
Overall Width | 24" |
Skatewheel Material | Aluminium |
---|---|
Wheel Bore | 1/4" |
Wheel Diameter | 1 15/16" |
Wheels per Axle | 5 |
Wheels per Foot | 20.0 |
Height (cm) | 17.78 |
---|---|
Length (cm) | 152.4 |
Width (cm) | 137.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 24.4944 |
Please note that the item you have bought is a 115V.