-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Conveyor |
---|---|
Bearings | Ball Bearing |
Bed Length | 10 Ft. |
Bed Material | 11 ga. Steel |
Between Frame (In.) | 22 |
Center to Center Roller Spacing | 4-1/2 In. |
Design | Bolted |
Finish | Powder Coated |
Frame Finish | Durable Epoxy Powder Paint, Green |
Frame Material | 11 Gauge Steel Channel |
Overall Length | 10ft. |
---|---|
Overall Width | 24.75" |
Roller | Set High on 4.5" Centers |
Roller Capacity | 270 Lb. |
Roller Dia. | 1.9" |
Roller Material | 16 Gauge Galvanized Steel |
Roller Position | Set High on 4-1/2" Centers |
Rollers for Conveyor Section | 27 |
Section Description | 10 ft. Straight |
Height (cm) | 15.24 |
---|---|
Length (cm) | 309.88 |
Width (cm) | 63.5 |
HS Code | 8428390000 |
---|---|
Country Of Origin | US |
Weight (kg) | 83.01 |
Please note that the item you have bought is a 115V.