-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Transducer |
---|---|
Accuracy | +/-0.5% Full Scale |
Compatible With | Any Process Compatible with 316Stainless Steel |
Electrical Connections | Shielded Cable |
Housing | 304 Stainless Steel |
Lead Length | 36" |
Max. Pressure | 6000 psi |
Operating Temp. | -40 to 257 F |
---|---|
Output | 1 to 5 VDC |
Power Required | 9 to 36 VDC |
Process Connection | 7/16-20 SAE Male |
Range | 0 to 3000 psi |
Thermal Error | +/-3% ( -4 to 185F) |
Wetted Materials | Stainless Steel |
Height (cm) | 16 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 3.56 |
HS Code | 9026204000 |
Country Of Origin | JP |
---|---|
Weight (kg) | 0.117 |
UPC | 783029578605 |
Please note that the item you have bought is a 115V.