-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Digital Gauge/Transmitter |
---|---|
Accuracy | +/-0.25 % |
Case Material | Stainless Steel |
Connection Location | Lower |
Connection Size | 1/4" NPT |
Dial Size | 3" |
Display | 5 digit LCD |
Display Units | Psi, Bar, mBar, MPa, KPa, In Hg, Ft H2O, kg/Sq cm |
Loop Resistance | Dependent on Loop Supply Voltage |
---|---|
Operating Temp. Range | -12 Degrees to 140 Degrees |
Output | 4 to 20 mA |
Power Required | 12 to 30 VDC |
Powered By | 2 AA Batteries |
Range | 0 to 600 psi |
Resolution | Dependent on Display Units Selected |
Socket Material | 316 Stainless Steel |
Height (cm) | 10.92 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 13.46 |
HS Code | 9026204000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.45 |
UPC | 783029533918 |
Please note that the item you have bought is a 115V.