-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Gauge |
---|---|
Calibration Certificate | No |
Case Color | Black |
Case Material | Plastic |
Connection Location | Bottom |
Connection Size | 1/4" |
Dial Size | 2" |
Gauge Type | PowerFlex(TM) Movement |
Lens Material | Plastic |
---|---|
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Primary Application | General Purpose |
Range | 0 to 100 |
Sensor Material | Bronze |
Smallest Graduation | 2 |
Socket Material | Brass |
Wetted Materials | Brass / Bronze |
Height (cm) | 3.18 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 5.72 |
Country Of Origin | BR |
---|---|
Weight (kg) | 0.1125 |
Please note that the item you have bought is a 115V.