-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Nut Runner |
---|---|
Air Inlet | 1/4" NPT |
CFM @ Full Load | 21.0 |
Drive Size | 3/8" |
Drive System | Air Drive/Auto Shut Off |
Free Speed | 600 rpm |
Head Width | 2" |
---|---|
Min. Hose Size | 5/16" |
Overall Length | 13.156" |
Required Pressure | 90 psi |
Throttle | Lever |
Torque Range Soft Draw | 124 in.-lb. |
Height (cm) | 10.16 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 25.4 |
Country Of Origin | IT |
---|---|
Weight (kg) | 2.7216 |
Please note that the item you have bought is a 115V.