Sign In

ASCO VALVES 310716 Valve Rebuild Kit With Instructions

In Stock
Item: AA8WGC
Model: 310716
Cross Ref: 1AKY8

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$222.25 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Valve Rebuild Kit
For Use With Grainger Item Number 3UL30
For Use With Mfr. Model Number 8220G005 120/60,110/50

Shipping Information

Height (cm) 5.59
Length (cm) 13.97
Width (cm) 9.4
HS Code 8481909085
Country Of Origin US
Weight (kg) 0.17
UPC 462242910224

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree