-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rebuild Kit |
---|
Type | Solenoid Valve |
---|
Height (cm) | 13.02 |
---|---|
Length (cm) | 9.21 |
Width (cm) | 6.35 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1361 |
UPC | 469758395972 |
Please note that the item you have bought is a 115V.