-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coil Kit, 120V/60Hz, 110V/50Hz |
---|---|
For Use With Grainger Item Number | 39P479 |
Type | Nema 1, 2, 3, 3S, 4 and 4x, Class F, Encapsulated |
---|
Height (cm) | 7.62 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 5.84 |
HS Code | 8481909085 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.41 |
UPC | 094703471618 |
Please note that the item you have bought is a 115V.