Sign In

ASCO VALVES 182032 Valve Rebuild Kit Use With AD7HLH And AD7HLJ

In Stock
Item: AD7HPL
Model: 182032
Cross Ref: 4ELW7

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$408.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Valve Rebuild Kit
For Use With Grainger Item Number 4ELE2, 4ELE3
For Use With Mfr. Model Number P210C094, P210C093

Shipping Information

Height (cm) 14.73
Length (cm) 10.67
Width (cm) 7.11
HS Code 8481909085
Country Of Origin US
Weight (kg) 0.11
UPC 094706062080

Explore Products

Please note that the item you have bought is a 115V.

Agree