-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Automatic Diaphragm Pump Pulsation Dampener |
---|---|
Diaphragm Material | PTFE |
Max. Air Inlet (PSI) | 100 |
Max. Temp. | 150 F |
---|---|
Port | 1/2 and 1" |
Height (cm) | 40.64 |
---|---|
Length (cm) | 23.62 |
Width (cm) | 23.62 |
HS Code | 8413919080 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.5 |
Please note that the item you have bought is a 115V.