-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Operated Drum Pump |
---|---|
Air Inlet Size | 1/4 FNPT |
Hose Length | 72" |
Max. Flow Rate | 6 gpm |
Operation | Manual |
---|---|
Outlet Pressure Max. (PSI) | 450 psi |
Power Source | Air |
Country Of Origin | USA |
---|
Weight (kg) | 18.54 |
---|
Please note that the item you have bought is a 115V.