-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ceiling Tile |
---|---|
Color | White |
Coverage | 48 sq. ft. |
Edge Type | Tegular |
Length | 24" |
Light Reflectance | 0.90 |
Material | Fiberglass |
---|---|
Noise Reduction Coefficient (NRC) | 0.95 |
Temp. Range | 32 Degrees to 120 Degrees F |
Thickness | 1" |
Width | 24" |
Weight (kg) | 9.9 |
---|
Please note that the item you have bought is a 115V.