-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Attack Line Fire Hose |
---|---|
Burst Pressure | 900 psi |
Color | Red |
Coupling Bowl Size | 1-1/2" |
Coupling Material | Aluminum |
Hose Inside Dia. | 2" |
Hose Length | 100ft. |
---|---|
Jacket Material | Rubber |
Liner Material | Rubber |
Test Pressure | 600 psi |
Thread Type | NH |
Working Pressure | 300 psi |
Height (cm) | 74.93 |
---|---|
Length (cm) | 46.99 |
Width (cm) | 22.86 |
HS Code | 5909002000 |
---|---|
Country Of Origin | US |
Weight (kg) | 10.66 |
Please note that the item you have bought is a 115V.