-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outlet Box |
---|---|
Color | White |
Height | 4.99" |
Material | UV-Rated Plastic |
---|---|
Trade Size | 1-Gang |
Width | 7.248" |
UPC | 018997220455 |
---|
Please note that the item you have bought is a 115V.