-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Standoff |
---|---|
Color | Black |
Height | 0.74" |
Material | Plastic |
---|---|
Width | 3.49" |
UPC | 018997710079 |
---|
Please note that the item you have bought is a 115V.