-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mounted Flap Wheel |
---|---|
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Weight | X |
Disc Dia. | 3" |
Disc Type | Type 27 |
Grade | Medium |
---|---|
Grit | 80 |
Max. RPM | 20,000 |
Mounting Size | 1/4" |
Overall Disc Type | Type 27 |
Height (cm) | 8.89 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 15.88 |
HS Code | 6805100000 |
---|---|
Weight (kg) | 1.52 |
Please note that the item you have bought is a 115V.