-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Filter Cartridge |
---|---|
Fits Brand | Aqua-Pure |
Height | 11.5" |
Microns | 0.50 |
Outside Dia. | 3.625" |
---|---|
Reduces | Lead and Cyst/Chemical |
Service Life | 625 gal. |
Height (cm) | 39.88 |
---|---|
Length (cm) | 21.08 |
Width (cm) | 13.21 |
HS Code | 8421210000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.665 |
UPC | 016145080906 |
Please note that the item you have bought is a 115V.